- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- High pressure washdown
- Food processing
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- Electrostatically applied epoxy finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
| Frame | 56C |
| Phase | Three Phase |
| Motor Shaft Length | 2.06 in |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Full Load Pf | 63 |
| VoltCode | E |
| Shaft Dia. | 0.625 in |
| Useable at 208V | Yes |
| Frame Size | 56C |
| Rotation | R |
| Rated Efficiency | 82.5 % |
| NEMA Design | B |
| Shaft Diameter | 0.63 in |
| Drive End Bearing | 6205 |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| HP | 1 |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face, Nema Premium™ |
| Base | Rigid |
| Mult. Sym. | K |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Material | Steel |
| Hz | 60 Hz |
| Efficiency Group | Premium Efficient |
| Mounting | C-Face - With Base |
| Enclosure | TEFC |
| Efficiency | 82.5% |
| C Dimension | 13.24 in |
| Poles | 6 |
| Inverter Duty | Inverter Ready |
| End Plate | C-Face |
| Washdown Duty | Yes |
| Voltage | 230 V, 460 V |
| Brake Feature | No |
| Power Factor | 67 |
| Design | B |
| Full Load rpm | 1150 rpm |
| Mount Type | F1 |
| Overall Length | 13.24 in |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Motor Shaft Size | 5/8 in |
| Frequency | 60 Hz |
| Product Line | RG |
| Full Load Current | 3/1.5 |
| Full Load Efficiency | 82.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Conduit Box Material | Steel |
| Synchronous | 1200 rpm |
| Full Load Amps | 1.8 |
| RPM | 1200 rpm |
| Motor Application | Washdown Duty |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| RefPicture | CEWD |
| Type | 3528M |
| Voltage Rating | 460, 230, 208 |
| Insulation Class | F |
| Speed | 1155 rpm |
| Weight | 43.0 LB |
| EAN or UPC | 781568457429 |
-
NEMA Premium


