- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| RPM | 3,600 rpm |
| VoltCode | E |
| Full Load Amps | 5.6 |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| Full Load Pf | 93 |
| Mounting | C-Face - With Base |
| Poles | 2 |
| Voltage Rating | 230/460 |
| Design | B |
| Efficiency | 88.5% |
| Full Load rpm | 3500 rpm |
| Shaft Dia. | 1.125 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 184TC |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Full Load Efficiency | 89.5 % |
| Mount Type | F1 |
| Frame Material | Steel |
| Brake Feature | No |
| Insulation Class | F |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Multispeed | Single Speed |
| Mounting Style | F-1 |
| Overall Length | 16.54 in |
| Washdown Duty | Yes |
| Conduit Box Material | Steel |
| Drive End Bearing | 6206 |
| Full Load Current | 11.6/5.8 |
| Ambient Temperature | 104 °F |
| Speed | 3470 rpm |
| NEMA Design | A |
| Shaft Diameter | 1.13 in |
| Rated Efficiency | 88.5 % |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | Washdown Duty |
| Hz | 60 Hz |
| Inverter Duty | Inverter Ready |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | CEWD |
| Rotation | R |
| Base | Rigid |
| Motor Shaft Length | 2 3/4 in |
| Shaft Rotation | Reversible |
| Mult. Sym. | L1 |
| HP | 5 |
| Voltage | 575 V |
| Open End Bearing | 6205 |
| Frame | 184TC |
| Motor Shaft Size | 1 1/8 in |
| Useable at 208V | Yes |
| Duty Cycle | Continuous |
| C Dimension | 16.54 in |
| Product Line | RG |
| Type | 3634M |
| Power Factor | 91 |
| Weight | 80.0 LB |
| EAN or UPC | 781568457467 |
-
NEMA Premium -
IP55



