Skip to content Skip to navigation menu
3 hp 213TC Frame Three Phase AC Motor

CEWDM3704T

3 hp 213TC Frame Three Phase AC Motor
Item #101410839
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 213TC Frame
3 hp 213TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 213TC Frame
Duty Cycle Continuous
Frame Material Steel
Base Rigid
Speed 1160 rpm
Ambient Temperature 104 °F
Shaft Rotation Reversible
Insulation Class F
Rated Efficiency 89.5 %
Phase Three Phase
HP 3
Mount Type F1
NEMA Design B
Multispeed Single Speed
Efficiency 89.5%
Shaft Grounding No
Shaft Dia. 1.375 in
Conduit Box Material Steel
Type AC Motor
Poles 6
Overall Length 19.78 in
Voltage 230 V, 460 V
Full Load Current 9.2/4.6
Power Factor 68
Synchronous 1200 rpm
Inverter Duty Inverter Ready
Enclosure TEFC
Service Factor 1.15
Frame Size 213TC
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
End Plate C-Face
Frequency 60 Hz
Shaft Diameter 1.38 in
Weight 136.0 LB
EAN or UPC 781568539040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison