- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Enclosure | TEFC |
| Shaft Diameter | 1.38 in |
| Inverter Duty | Inverter Duty |
| Full Load Amps | 11.2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| RefPicture | CEWD |
| HP | 10 |
| Motor Shaft Size | 1 3/8 in |
| Full Load Efficiency | 91.7 % |
| Frame Size | 215TC |
| Phase | Three Phase |
| Power Factor | 88 |
| Frequency | 60 Hz |
| Brake Feature | No |
| End Plate | C-Face |
| Drive End Bearing | 6307 |
| Shaft Dia. | 1.375 in |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Full Load Pf | 92 |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| RPM | 3,600 rpm |
| Full Load rpm | 3500 rpm |
| Insulation Class | F |
| Design | A |
| Efficiency | 90.2% |
| Synchronous | 3600 rpm |
| Poles | 2 |
| Type | 3744M |
| Hz | 60 Hz |
| Open End Bearing | 6206 |
| Full Load Current | 23.2/11.6 |
| Frame | 215TC |
| Useable at 208V | Yes |
| Motor Application | Washdown Duty |
| Efficiency Group | Premium Efficient |
| Voltage Rating | 230/460 |
| Overall Length | 18.64 in |
| Mount Type | F1 |
| Rotation | R |
| Service Factor | 1.15 |
| Mounting | C-Face - With Base |
| Base | Rigid |
| Speed | 3490 rpm |
| Product Line | RG |
| C Dimension | 19.78 in |
| NEMA Design | B |
| Rated Efficiency | 90.2 % |
| Voltage | 575 V |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Mounting Style | F-1 |
| Washdown Duty | Yes |
| VoltCode | E1 |
| Mult. Sym. | L1 |
| Motor Shaft Length | 3.12 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Steel |
| Weight | 122.0 LB |
| EAN or UPC | 781568457498 |
-
NEMA Premium -
IP55



