- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326TSC Frame
| Multispeed | Single Speed |
| Frame Material | Iron |
| Overall Length | 28.77 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| HP | 50 |
| IP Rating | IP55 |
| Inverter Duty | Inverter Duty |
| Shaft Grounding | No |
| Poles | 2 |
| Type | AC Motor |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.875 in |
| Power Factor | 90 |
| Base | Rigid |
| Service Factor | 1 |
| Full Load Current | 112/56 |
| Insulation Class | F |
| Shaft Diameter | 1.88 in |
| Speed | 3540 rpm |
| Voltage | 230 V, 460 V |
| Efficiency | 93% |
| Frame Size | 326TSC |
| Rated Efficiency | 93 % |
| NEMA Design | A |
| Synchronous | 3600 rpm |
| Mount Type | F1 |
| End Plate | C-Face |
| Conduit Box Material | Cast Iron |
| Speed [Max] | 5400 |
| Weight | 575.0 LB |
| EAN or UPC | 781568924631 |

