Skip to content Skip to navigation menu
75 hp 365TSC Frame Three Phase AC Motor

CEWDM4313T

75 hp 365TSC Frame Three Phase AC Motor
Item #116344096
  • TEFC Enclosure
  • 75 hp
  • 60 Hz Frequency
  • 365TSC Frame
75 hp 365TSC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 75 hp
  • 60 Hz Frequency
  • 365TSC Frame
Frequency 60 Hz
End Plate C-Face
Voltage 230 V, 460 V
Type AC Motor
IP Rating IP55
Frame Material Iron
Frame Size 365TSC
Service Factor 1.15
HP 75
Shaft Grounding No
Enclosure TEFC
Efficiency 94.5%
Poles 2
Standard CCSAUSEEV, NEMA
Power Factor 92
Rated Efficiency 94.5 %
Mount Type F1
Full Load Current 161/80.7
Shaft Dia. 1.875 in
Shaft Diameter 1.88 in
Duty Cycle Continuous
Overall Length 31.35 in
NEMA Design B
Phase Three Phase
Speed 3555 rpm
Base Rigid
Shaft Rotation Reversible
Ambient Temperature 104 °F
Inverter Duty Inverter Ready
Insulation Class F
Synchronous 3600 rpm
Multispeed Single Speed
Weight 1005.0 LB
EAN or UPC 781568926819
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison