- OPEN Enclosure
- 3/4 hp
- 60 Hz Frequency
- 48YZ Frame
applications
- Commercial refrigeration condenser units
- Commercial air conditioning units
features
- Corrosion-resistant finish
- Shaft 6" long - keyway and flat are 90° apart
- Reconnectable leads in pulley endplate
- Ball bearings
- Automatic reset thermal
- Dynamically balanced for quiet operation
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6203 |
| Synchronous | 1200 rpm |
| Rated Efficiency | 77 % |
| Speed | 1140 rpm |
| RefPicture | CFM |
| Service Factor | 1 |
| Type | 3428M |
| Poles | 6 |
| End Plate | Resilient Mount |
| RPM | 1200 rpm |
| Shaft Rotation | Reversible |
| Voltage | 208 V, 230 V, 460 V |
| Frame Size | 48YZ |
| Full Load Amps | 1.5 |
| Hz | 60 Hz |
| Insulation Class | B |
| Mounting | Round Body |
| NEMA Design | B |
| Full Load rpm | 1140 rpm |
| Mount Type | F3 |
| Washdown Duty | No |
| BALD Family Names | HVAC Duty |
| Enclosure | Open |
| Standard | CSA, UR, NEMA |
| Useable at 208V | Yes |
| Base | Rigid |
| Duty Cycle | Continuous |
| Full Load Current | 3.3-3/1.5 |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Phase | Three Phase |
| Power Factor | 59 |
| Design | B |
| Shaft Diameter | 0.63 in |
| Open End Bearing | 6203 |
| Rotation | R |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Frame Material | Steel |
| Full Load Pf | 59 |
| Efficiency | 77% |
| Product Line | RG |
| Motor Application | HVAC |
| Brake Feature | No |
| Frame | 48YZ |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 77 % |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3/4 |
| Overall Length | 16.02 in |
| Mult. Sym. | K |
| Shaft Dia. | 0.625 in |
| Voltage Rating | 460, 230, 208 |
| VoltCode | E |
| Ambient Temperature | 104 °F |
| Weight | 33.0 LB |
| EAN or UPC | 781568681961 |

