Skip to content Skip to navigation menu
3/4 hp 56C Frame Single Phase AC Motor

CFSWDL3507

3/4 hp 56C Frame Single Phase AC Motor
Item #114184119
  • TEFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
3/4 hp 56C Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
Base Rigid
Frequency 60 Hz
Poles 4
Conduit Box Material Steel
Full Load Current 8.2/4.1
Service Factor 1.15
Frame Material Stainless Steel
Standard CSA, UR, NEMA
Shaft Rotation Reversible
Power Factor 78
Insulation Class F
Efficiency 70%
HP 3/4
Frame Size 56C
Synchronous 1800 rpm
Multispeed Single Speed
Voltage 115 V, 230 V
End Plate C-Face
Shaft Dia. 0.625 in
Mount Type F1
Overall Length 14.83 in
Rated Efficiency 74 %
Phase Single Phase
Ambient Temperature 104 °F
Shaft Grounding No
Enclosure TEFC
Shaft Diameter 0.63 in
Speed 1740 rpm
Type AC Motor
Duty Cycle Continuous
NEMA Design N
Weight 47.0 LB
EAN or UPC 781568867365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison