- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Enclosure | TENV |
| End Plate | C-Face |
| Insulation Class | H |
| Inverter Duty | Inverter Duty |
| Standard | CSA, UR, NEMA |
| HP | 1/2 |
| Frame Material | Stainless Steel |
| Voltage | 208 V, 230 V, 460 V |
| Duty Cycle | Continuous |
| Base | Rigid |
| Mount Type | F1 |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Speed | 1765 rpm |
| Shaft Diameter | 0.63 in |
| Power Factor | 62 |
| Poles | 4 |
| Phase | Three Phase |
| Rated Efficiency | 80 % |
| Frequency | 60 Hz |
| Frame Size | 56C |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Overall Length | 11.78 in |
| Full Load Current | 0.77 |
| Efficiency | 84% |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.625 in |
| Shaft Grounding | No |
| NEMA Design | B |
| Weight | 35.0 LB |
| EAN or UPC | 781568865378 |

