- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| HP | 3/4 |
| Mount Type | F1 |
| Shaft Grounding | No |
| Rated Efficiency | 82.5 % |
| Frame Material | Stainless Steel |
| NEMA Design | B |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Voltage | 208 V, 230 V, 460 V |
| Overall Length | 13.67 in |
| Speed | 1160 rpm |
| Synchronous | 1200 rpm |
| Type | AC Motor |
| Shaft Dia. | 0.625 in |
| Standard | CSA, UR, NEMA |
| End Plate | C-Face |
| Insulation Class | H |
| Service Factor | 1.15 |
| Poles | 6 |
| Inverter Duty | Inverter Duty |
| Base | Rigid |
| Conduit Box Material | Steel |
| Enclosure | TENV |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Efficiency | 82.5% |
| Multispeed | Single Speed |
| Power Factor | 61 |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 0.63 in |
| Frame Size | 56C |
| Full Load Current | 2.8-2.7/1.35 |
| Weight | 45.0 LB |
| EAN or UPC | 781568867778 |

