Skip to content Skip to navigation menu
1 1/2 hp 56C Frame Three Phase AC Motor

CFSWDM3554-5E

1 1/2 hp 56C Frame Three Phase AC Motor
Item #114184190
  • TEFC Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56C Frame
1 1/2 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56C Frame
Mount Type F1
Voltage 230 V, 460 V
Type AC Motor
Duty Cycle Continuous
HP 1 1/2
Base Rigid
Overall Length 13.96 in
Multispeed Single Speed
Inverter Duty Inverter Ready
Shaft Dia. 0.625 in
Phase Three Phase
Ambient Temperature 104 °F
Frequency 60 Hz
NEMA Design B
Conduit Box Material Steel
Rated Efficiency 86.5 %
Service Factor 1.15
Shaft Diameter 0.63 in
Shaft Rotation Reversible
Enclosure TEFC
Poles 4
End Plate C-Face
Shaft Grounding No
Synchronous 1800 rpm
Frame Size 56C
Insulation Class H
Efficiency 86.5%
Power Factor 73
Speed 1760 rpm
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Full Load Current 1.75
Frame Material Stainless Steel
Weight 45.0 LB
EAN or UPC 781568866665
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison