- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 213TC Frame
| NEMA Design | A |
| Full Load Current | 9/4.5 |
| Overall Length | 21.37 in |
| Base | Rigid |
| Multispeed | Single Speed |
| Shaft Dia. | 1.375 in |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Poles | 6 |
| Frequency | 60 Hz |
| HP | 3 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.38 in |
| Synchronous | 1200 rpm |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Service Factor | 1.15 |
| Frame Material | Stainless Steel |
| Inverter Duty | Inverter Duty |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Frame Size | 213TC |
| Power Factor | 69 |
| Phase | Three Phase |
| Efficiency | 89.5% |
| Insulation Class | H |
| Speed | 1170 rpm |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 89.5 % |
| Voltage | 230 V, 460 V |
| Type | AC Motor |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 158.0 LB |
| EAN or UPC | 781568866832 |

