Baldor-Reliance
CFSWDM3708T-E
5 hp 213TC Frame Three Phase AC Motor
Item #114184207
-
IP69 for Water -
NEMA Premium
- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 213TC Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Shaft Dia. | 1.375 in |
| Frequency | 60 Hz |
| Frame Size | 213TC |
| Power Factor | 71 |
| Base | Rigid |
| Frame | 215TC |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | No |
| Phase | Three Phase |
| Overall Length | 22.12 in |
| Speed | 1165 rpm |
| C Dimension | 22.12 in |
| HP | 5 |
| End Plate | C-Face |
| Full Load Efficiency | 89.5 % |
| Full Load Current | 14.8 A/7.4 A |
| Synchronous | 1200 rpm |
| Frame Material | Stainless Steel |
| Full Load Amps | 7.4 |
| HP [Min] | 5 |
| Enclosure | TEFC |
| Conduit Box Material | Steel |
| Mount Type | F-1 |
| Poles | 6 |
| Efficiency | 89.5% |
| Voltage | 230 V, 460 V |
| Mounting | With Base |
| RPM | 1,200 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | H |
| Weight | 179.0 LB |
| EAN or UPC | 781568866849 |
-
IP69 for Water -
NEMA Premium


