Baldor-Reliance
CFSWDM3709T-E
7 1/2 hp 213TC Frame Three Phase AC Motor
Item #114184208
-
IP69 for Water -
NEMA Premium
- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213TC Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Speed | 3500 rpm |
| Type | AC Motor |
| Voltage | 575 V |
| Full Load Current | 16.8/8.3 |
| Mounting | With Base |
| Frame Material | Stainless Steel |
| Power Factor | 93 |
| Ambient Temperature | 104 °F |
| Frame | 213TC |
| Insulation Class | H |
| Duty Cycle | Continuous |
| C Dimension | 19 1/2 in |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| RPM | 3,600 rpm |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Shaft Dia. | 1.375 in |
| Shaft Diameter | 1.38 in |
| Full Load Amps | 8.3 |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Full Load Efficiency | 91 % |
| Rated Efficiency | 91 % |
| Inverter Duty | Inverter Duty |
| Overall Length | 19.49 in |
| Efficiency | 91% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | A |
| Mount Type | F1 |
| Frame Size | 213TC |
| Poles | 2 |
| HP | 7 1/2 |
| Base | Rigid |
| HP [Min] | 7 1/2 |
| Synchronous | 3600 rpm |
| Weight | 129.0 LB |
| EAN or UPC | 781568866894 |
-
IP69 for Water -
NEMA Premium


