- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 284TC Frame
| Frequency | 60 Hz |
| Frame Material | Stainless Steel |
| HP | 15 |
| Full Load Current | 40 A/20 A |
| Base | Rigid |
| Overall Length | 28.14 in |
| Frame Size | 284TC |
| NEMA Design | A |
| Shaft Grounding | No |
| Speed | 1180 rpm |
| Shaft Dia. | 1.875 in |
| Power Factor | 78 |
| Shaft Rotation | Reversible |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Steel |
| Inverter Duty | Inverter Ready |
| Voltage | 230 V, 460 V |
| Insulation Class | H |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Poles | 6 |
| End Plate | C-Face |
| Synchronous | 1200 rpm |
| Efficiency | 91.7% |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Weight | 488.0 LB |
| EAN or UPC | 781568883211 |

