- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284TSC Frame
| HP | 25 |
| Efficiency | 91.7% |
| Insulation Class | H |
| Phase | Three Phase |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 91.7 % |
| Voltage | 230 V, 460 V |
| Enclosure | TEFC |
| Frame Material | Stainless Steel |
| Inverter Duty | Inverter Duty |
| Frequency | 60 Hz |
| Shaft Diameter | 1.63 in |
| Synchronous | 3600 rpm |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Frame Size | 284TSC |
| Poles | 2 |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Power Factor | 86 |
| Duty Cycle | Continuous |
| Speed | 3530 rpm |
| Conduit Box Material | Steel |
| Shaft Dia. | 1.625 in |
| Type | AC Motor |
| Service Factor | 1.15 |
| NEMA Design | A |
| Mount Type | F1 |
| Full Load Current | 60/30 |
| Multispeed | Single Speed |
| End Plate | C-Face |
| Overall Length | 26.77 in |
| Weight | 431.0 LB |
| EAN or UPC | 781568883259 |

