- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TSC Frame
| Conduit Box Material | Steel |
| HP | 30 |
| Inverter Duty | Inverter Duty |
| Ambient Temperature | 104 °F |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Shaft Dia. | 1.625 in |
| Phase | Three Phase |
| Power Factor | 90 |
| Synchronous | 3600 rpm |
| Shaft Diameter | 1.88 in |
| Frame Material | Stainless Steel |
| Base | Rigid |
| Insulation Class | H |
| Voltage | 230 V, 460 V |
| Poles | 2 |
| End Plate | C-Face |
| Rated Efficiency | 91.7 % |
| Overall Length | 26.77 in |
| Speed | 3540 rpm |
| Full Load Current | 68/34 |
| Service Factor | 1.15 |
| Frame Size | 286TSC |
| NEMA Design | A |
| Efficiency | 91.7% |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Type | AC Motor |
| Shaft Grounding | No |
| Weight | 445.0 LB |
| EAN or UPC | 781568883266 |

