Skip to content Skip to navigation menu
1 1/2 hp 56C Frame Three Phase AC Motor

CFSWDNM3554-E

1 1/2 hp 56C Frame Three Phase AC Motor
Item #114184214
  • TENV Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56C Frame
1 1/2 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TENV Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56C Frame
Frame Material Stainless Steel
Base Rigid
Conduit Box Material Steel
Shaft Rotation Reversible
End Plate C-Face
Poles 4
Multispeed Single Speed
Enclosure TENV
Speed 1750 rpm
Full Load Current 3.9/1.95
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Shaft Grounding No
Rated Efficiency 86.5 %
Mount Type F1
Inverter Duty Inverter Duty
Phase Three Phase
Shaft Dia. 0.625 in
Insulation Class H
Power Factor 72
Frame Size 56C
NEMA Design B
Shaft Diameter 0.63 in
Ambient Temperature 104 °F
HP 1 1/2
Frequency 60 Hz
Type AC Motor
Synchronous 1800 rpm
Efficiency 86.5%
Overall Length 15.04 in
Service Factor 1.15
Duty Cycle Continuous
Voltage 230 V, 460 V
Weight 59.0 LB
EAN or UPC 781568864241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison