Baldor-Reliance
CFSWDNM3558T-E
2 hp 145TC Frame Three Phase AC Motor
Item #114669093
-
IP69 for Water -
NEMA Premium -
IP69 for Water
- TENV Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Frequency | 60 Hz |
| Shaft Dia. | 0.875 in |
| Mounting | With Base |
| Full Load Amps | 2.8 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 2 |
| RPM | 1,800 rpm |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Full Load Current | 5.3/2.65 |
| Full Load Efficiency | 88.5 % |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Base | Rigid |
| Shaft Diameter | 0.88 in |
| Phase | Three Phase |
| Overall Length | 15.09 in |
| C Dimension | 15.09 in |
| Frame | 145TC |
| HP [Min] | 2 |
| Poles | 4 |
| Efficiency | 88.5% |
| Enclosure | TENV |
| Power Factor | 80 |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Duty |
| Insulation Class | H |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Frame Material | Stainless Steel |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Conduit Box Material | Steel |
| Speed | 1750 rpm |
| Shaft Grounding | No |
| Frame Size | 145TC |
| Type | AC Motor |
| Rated Efficiency | 86.5 % |
| Weight | 63.0 LB |
| EAN or UPC | 781568866962 |
-
IP69 for Water -
NEMA Premium -
IP69 for Water


