- TEAO Enclosure
- 1/3 hp
- 60 Hz Frequency
- 48Z Frame
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Resilient Base |
| Mounting Style | F-1 |
| Mult. Sym. | C1 |
| Overall Length | 11.35 in |
| RefPicture | CHC144A |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Phase | Single Phase |
| Motor Application | HVAC, Commercial Motor |
| HP | 1/3 |
| RPM | 1200 rpm |
| Full Load Current | 3.6 A/1.8 A |
| Frame Material | Steel |
| Poles | 6 |
| Brake Feature | No |
| Frame | 48Z |
| Synchronous | 1200 rpm |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| VoltCode | B1 |
| Insulation Class | B |
| Shaft Rotation | Reversible: Connected Standard |
| Washdown Duty | No |
| End Plate | Resilient Mount |
| Full Load Amps | 2 |
| Shaft Grounding | No |
| Useable at 208V | Yes |
| Base | Resilient |
| Voltage Rating | 230, 115 |
| Full Load Pf | 0 |
| Full Load rpm | 1100 rpm |
| Rotation | RS |
| Mount Type | F-1 |
| Ambient Temperature | 104 °F |
| Efficiency | 66% |
| Enclosure | TEAO |
| Frame Size | 48Z |
| Hz | 60 Hz |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Full Load Efficiency | N/A |
| Standard | CSA, UR, NEMA |
| Design | - |
| Voltage | 115 V, 230 V |
| Open End Bearing | 6203 |
| Speed | 1100 rpm |
| Shaft Dia. | 0.5 in |
| Drive End Bearing | 6203 |
| Product Line | RS |
| Type | 1716C |
| Weight | 23.0 LB |
| EAN or UPC | 781568408872 |

