- TEAO Enclosure
- 1/2 hp
- 60 Hz Frequency
- 48YZ Frame
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RefPicture | CHC144A |
| Insulation Class | B |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Rotation | R |
| Voltage | 230 V, 460 V |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Overall Length | 11.34 in |
| Synchronous | 1800 rpm |
| Shaft Diameter | 0.5 in |
| Mounting Style | F-1 |
| Product Line | RS |
| Full Load Amps | 0.95 |
| HP | 1/2 |
| Duty Cycle | Continuous |
| Power Factor | 63 |
| Shaft Rotation | Reversible |
| VoltCode | E1 |
| Full Load Efficiency | 72 % |
| Shaft Dia. | 0.5 in |
| Enclosure | TEAO |
| Standard | CSA, UR, NEMA |
| Frame Size | 48YZ |
| Base | Resilient |
| Frame Material | Steel |
| Motor Application | Commercial Motor |
| Shaft Grounding | No |
| NEMA Design | B |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6203 |
| BALD Family Names | Commercial Motor |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Poles | 4 |
| Full Load Current | 2.2/1.1 |
| Washdown Duty | No |
| Frequency | 60 Hz |
| Speed | 1725 rpm |
| Full Load Pf | 69 |
| Frame | 48Z |
| Drive End Bearing | 6203 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Design | B |
| Mult. Sym. | C1 |
| Brake Feature | No |
| Rated Efficiency | 66 % |
| Voltage Rating | 460, 230 |
| End Plate | Resilient Mount |
| Useable at 208V | Yes |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Type | 1716M |
| Mounting | Resilient Base |
| Efficiency | 66% |
| Weight | 23.0 LB |
| EAN or UPC | 781568404324 |

