- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56J Frame
| Service Factor | 1.4 |
| Synchronous | 3600 rpm |
| Frame Material | Steel |
| Mount Type | F-1 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Shaft Dia. | 0.625 in |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Frequency | 60 Hz |
| Standard | CSA, UR, NEMA |
| Phase | Three Phase |
| HP | 1 |
| Full Load Current | 3.3-3.2 A/1.6 A |
| Voltage | 208 V, 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Power Factor | 74 |
| Speed | 3450 rpm |
| Overall Length | 12.72 in |
| Efficiency | 78.5% |
| End Plate | C-Face |
| Poles | 2 |
| Shaft Grounding | No |
| Conduit Box Material | Steel |
| Frame Size | 56J |
| Weight | 38.0 LB |
| EAN or UPC | 781568809204 |

