Skip to content Skip to navigation menu
1 1/2 hp 56J Frame Three Phase AC Motor

CJEWDM3550

1 1/2 hp 56J Frame Three Phase AC Motor
Item #112457345
  • TEFC Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56J Frame
1 1/2 hp 56J Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56J Frame
Synchronous 3600 rpm
Shaft Diameter 0.63 in
Voltage 208 V, 230 V, 460 V
Enclosure TEFC
Shaft Rotation Reversible
Rated Efficiency 84 %
HP 1 1/2
Shaft Dia. 0.625 in
Speed 3450 rpm
Insulation Class F
Standard CSA, UR, NEMA
NEMA Design B
Ambient Temperature 104 °F
Multispeed Single Speed
Poles 2
Frequency 60 Hz
Conduit Box Material Steel
Frame Size 56J
Frame Material Steel
Duty Cycle Continuous
Efficiency 84%
Power Factor 84
Inverter Duty Inverter Ready
Phase Three Phase
Mount Type F1
End Plate C-Face
Overall Length 13.72 in
Service Factor 1.3
Shaft Grounding No
Base Rigid
Type AC Motor
Full Load Current 4.1-4/2
Weight 41.0 LB
EAN or UPC 781568809211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison