- OPEN Enclosure
- 3 hp
- 60 Hz Frequency
- 184TC Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
features
- Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Open End Bearing | 6205 |
| Mult. Sym. | L1 |
| Full Load Efficiency | 78 % |
| Efficiency Group | Standard Efficient |
| VoltCode | B |
| Overall Length | 15 in |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Motor Application | General Purpose |
| Full Load Pf | 78 |
| Frame Material | Steel |
| Rated Efficiency | 78 % |
| Frame Size | 184TC |
| Rotation | R |
| Motor Shaft Size | 1 1/8 in |
| Mounting | C-Face - With Base |
| Substitute Motor | CL1410TM |
| NEMA Design | L |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, NEMA |
| Shaft Dia. | 1.125 in |
| Frequency | 60 Hz |
| Enclosure | Open |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Useable at 208V | No |
| Efficiency | 78% |
| Full Load rpm | 1725 rpm |
| Full Load Current | 32/16 |
| Drive End Bearing | 6206 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 16 |
| Power Factor | 78 |
| Shaft Grounding | No |
| BALD Family Names | Pressure Washer Motor, C-Face, Single Phase Motor |
| Phase | Single Phase |
| Voltage | 208 V, 230 V, 460 V |
| Poles | 4 |
| Washdown Duty | No |
| Brake Feature | No |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 3/4 in |
| Shaft Diameter | 1.13 in |
| Insulation Class | F |
| HP | 3 |
| Mount Type | F1 |
| Service Factor | 1.15 |
| Design | L |
| Frame | 184TC |
| RefPicture | CL1408TM |
| Type | 3634LC |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Speed | 1725 rpm |
| RPM | 1800 rpm |
| Product Line | RG |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| C Dimension | 15 in |
| Weight | 80.0 LB |
| EAN or UPC | 781568112588 |

