- TEFC Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
| Standard | CSA, UR, NEMA |
| Speed | 3450 rpm |
| Frame Material | Steel |
| Power Factor | 68 |
| Poles | 2 |
| Enclosure | TEFC |
| Overall Length | 11.35 in |
| Voltage | 115 V, 208 V, 230 V |
| Frequency | 60 Hz |
| Rated Efficiency | 55 % |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Efficiency | 55% |
| End Plate | C-Face |
| Frame Size | 56C |
| Ambient Temperature | 104 °F |
| Phase | Single Phase |
| Insulation Class | B |
| Shaft Rotation | Reversible |
| Full Load Current | 6/3.2-3 |
| Base | Rigid |
| Shaft Dia. | 0.625 in |
| Service Factor | 1.35 |
| NEMA Design | N |
| Shaft Grounding | No |
| Mount Type | F1 |
| HP | 1/3 |
| Type | AC Motor |
| Shaft Diameter | 0.63 in |
| Duty Cycle | Continuous |
| Weight | 21.0 LB |
| EAN or UPC | 781568455135 |

