- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
features
- Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| HP | 10 |
| Design | L |
| Hz | 60 Hz |
| Useable at 208V | No |
| Frequency | 60 Hz |
| BALD Family Names | C-Face, Single Phase Motor |
| NEMA Design | L |
| Rated Efficiency | 86.5 % |
| Full Load Efficiency | 84 % |
| Full Load Pf | 93 |
| Drive End Bearing | 6307 |
| Full Load Amps | 41 |
| Voltage | 208 V, 230 V |
| Product Line | RG |
| Frame Size | 215TC |
| VoltCode | C |
| Base | Rigid |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| Voltage Rating | 230 |
| Open End Bearing | 6206 |
| Standard | CSA, UR, NEMA |
| RPM | 1800 rpm |
| Shaft Rotation | Reversible |
| Mounting | C-Face - With Base |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| Shaft Diameter | 1.38 in |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Multispeed | Single Speed |
| Full Load Current | 40-38 |
| Shaft Grounding | No |
| C Dimension | 21.31 in |
| Phase | Single Phase |
| Power Factor | 98 |
| Full Load rpm | 1750 rpm |
| Mounting Style | F-1 |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Service Factor | 1 |
| Brake Feature | No |
| Conduit Box Material | Steel |
| Mult. Sym. | L1 |
| Motor Shaft Size | 1 3/8 in |
| Efficiency | 86.5% |
| End Plate | C-Face |
| Frame | 215TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Dia. | 1.375 in |
| Mount Type | F1 |
| RefPicture | CL3608TM |
| Motor Shaft Length | 3 3/8 in |
| Rotation | R |
| Type | 3756LC |
| Frame Material | Steel |
| Overall Length | 21.25 in |
| Speed | 1740 rpm |
| Insulation Class | F |
| Weight | 171.0 LB |
| EAN or UPC | 781568207970 |

