- TEFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Standard | CSA, UR, NEMA |
| Rated Efficiency | 75.5 % |
| Multispeed | Single Speed |
| Full Load Amps | 1 |
| Voltage Rating | 230/460 |
| Full Load Pf | 63 |
| Full Load rpm | 1725 rpm |
| Efficiency | 75.5% |
| Phase | Three Phase |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Mounting Style | F-1 |
| Full Load Efficiency | 74 % |
| HP | 1/2 |
| Useable at 208V | Yes |
| Frame Size | 56C |
| BALD Family Names | C-Face |
| End Plate | C-Face |
| Mounting | C-Face - With Base |
| RefPicture | CM |
| Mult. Sym. | K |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Voltage | 230 V, 460 V |
| Overall Length | 11.35 in |
| Motor Shaft Size | 5/8 in |
| Base | Rigid |
| Speed | 1720 rpm |
| Full Load Current | 1.6/0.8 |
| Design | B |
| Power Factor | 75 |
| Substitute Motor | CM3542 |
| Frame Material | Steel |
| Poles | 4 |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| VoltCode | E1 |
| Open End Bearing | 6203 |
| NEMA Design | B |
| Drive End Bearing | 6203 |
| Duty Cycle | Continuous |
| Product Line | RG |
| Insulation Class | B |
| HP [Min] | 1/2 |
| Shaft Diameter | 0.63 in |
| Washdown Duty | No |
| RPM | 1800 |
| Frequency | 60 Hz |
| C Dimension | 11.38 in |
| Type | 3416M |
| Shaft Dia. | 0.625 in |
| Hz | 60 Hz |
| Frame | 56C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Motor Shaft Length | 1 7/8 in |
| Enclosure | TEFC |
| Weight | 23.0 LB |
| EAN or UPC | 781568110126 |
| NSN Number | 6105-01-086-4084 |
-
NEMA Premium


