- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
applications
- Applications requiring 575 V power
- Pumps
- Fans
- Compressors
- Blowers
- Machine tools
- Conveyors
features
- 1.15 service factor
- Positively locked drive end ball bearing
- Dynamically balanced rotors
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| VoltCode | H |
| Motor Shaft Length | 1 7/8 in |
| Full Load Amps | 1.2 |
| Synchronous | 1800 rpm |
| Standard | CSA, UR, NEMA |
| RPM | 1800 rpm |
| Drive End Bearing | 6203 |
| Voltage | 208 V, 230 V, 460 V |
| Hz | 60 Hz |
| Type | 3420M |
| End Plate | C-Face |
| Useable at 208V | No |
| Service Factor | 1.25 |
| Frame Size | 56C |
| Full Load Pf | 60 |
| Rotation | R |
| Ambient Temperature | 104 °F |
| Mounting | C-Face - With Base |
| Washdown Duty | No |
| Brake Feature | No |
| Efficiency | 75.5% |
| Poles | 4 |
| Duty Cycle | Continuous |
| Frame | 56C |
| Mounting Style | F-1 |
| Motor Shaft Size | 5/8 in |
| Shaft Rotation | Reversible |
| BALD Family Names | C-Face |
| Full Load Current | 1.2 A |
| Shaft Grounding | No |
| RefPicture | CM |
| Mult. Sym. | LS |
| Base | Rigid |
| Phase | Three Phase |
| NEMA Design | B |
| Product Line | RG |
| Design | B |
| Speed | 1725 rpm |
| Overall Length | 11.35 in |
| Frame Material | Steel |
| Open End Bearing | 6203 |
| Mount Type | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Power Factor | 60 |
| Full Load Efficiency | 75.5 % |
| Voltage Rating | 575 |
| Motor Application | General Purpose, NRC Canadian Standard |
| Frequency | 60 Hz |
| Shaft Dia. | 0.625 in |
| Efficiency Group | Standard Efficient |
| HP | 3/4 |
| Enclosure | TEFC |
| Insulation Class | B |
| Full Load rpm | 1725 rpm |
| Weight | 26.0 LB |
| EAN or UPC | 781568294628 |

