- 1/2 hp
- 1800 rpm
- 60 Hz
- 208 V/230 V/460 V
- Three Phase
applications
- Fans
- Blowers
- Compressors
- Tools
- Speed reducers
features
- Corrosion-resistant epoxy finish
- Positively locked drive end bearing
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | C-Face - With Base |
| Substitute Motor | CM7010A |
| Type | X3416M |
| Hz | 60 Hz |
| Full Load Amps | 1 |
| Design | B |
| Efficiency Group | Standard Efficient |
| Frame Size | 56C |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Voltage | 208-230/460 |
| Poles | 4 |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 1 7/8 in |
| Mult. Sym. | K |
| Open End Bearing | 6203 |
| RPM | 1800 rpm |
| Rotation | R |
| Phase | Three Phase |
| Frame | 56C |
| Frame Material | Steel |
| VoltCode | E |
| Full Load rpm | 1725 rpm |
| Motor Application | Explosion Proof |
| Enclosure | XPFC |
| Useable at 208V | Yes |
| Service Factor | 1 |
| Full Load Pf | 63 |
| RefPicture | CMXP |
| Mounting Style | F-1 |
| BALD Family Names | Explosion Proof, C-Face |
| Voltage Rating | 460, 230, 208 |
| Product Line | RG |
| Drive End Bearing | 6203 |
| Washdown Duty | No |
| Full Load Efficiency | 74 % |
| Brake Feature | No |
| Weight | 30.0 LB |
| EAN or UPC | 781568112144 |

