Skip to content Skip to navigation menu
20 hp 256TY Frame Three Phase AC Motor

CPX25226T

20 hp 256TY Frame Three Phase AC Motor
Item #117481884
  • XPFC Enclosure
  • 20 hp
  • 50 Hz Frequency
  • 256TY Frame
20 hp 256TY Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPFC Enclosure
  • 20 hp
  • 50 Hz Frequency
  • 256TY Frame
Insulation Class F
Shaft Dia. 1.625 in
Standard CSA EEV, UL, NEMA
Ambient Temperature 104 °F
Enclosure XPFC
Duty Cycle Continuous
Synchronous 3600 rpm
Voltage 190 V, 230 V, 380 V
Mount Type F1
Phase Three Phase
NEMA Design A
Poles 2
Frame Size 256TY
Speed [Max] 5400
Base Rigid
IP Rating IP55
Shaft Grounding No
Frame Material Iron
HP 20
Type AC Motor
Speed 3530 rpm/2930 rpm
Overall Length 25.85 in
Shaft Rotation Reversible
Shaft Diameter 1.63 in
Full Load Current 44/22/40/20
Rated Efficiency 91 %
Frequency 50 Hz
Conduit Box Material Cast Iron
Efficiency 91%
Service Factor 1
Frequency [Max] 60 Hz
End Plate Standard
Inverter Duty Inverter Duty
Multispeed Single Speed
Power Factor 91
Weight 390.0 LB
EAN or UPC 781568908631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison