- XPFC Enclosure
- 20 hp
- 50 Hz Frequency
- 256TY Frame
| Base | Rigid |
| Speed [Max] | 2700 |
| HP | 20 |
| Insulation Class | F |
| Mount Type | F1 |
| Overall Length | 25.85 in |
| Phase | Three Phase |
| NEMA Design | A |
| Shaft Dia. | 1.625 in |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Duty |
| Standard | CSA EEV, UL, NEMA |
| Full Load Current | 48/24/44/22 |
| Poles | 4 |
| Frequency | 50 Hz |
| Power Factor | 83 |
| Frame Size | 256TY |
| Type | AC Motor |
| Service Factor | 1 |
| Conduit Box Material | Cast Iron |
| Efficiency | 93% |
| Ambient Temperature | 104 °F |
| Speed | 1770 rpm/1470 rpm |
| Frame Material | Iron |
| Rated Efficiency | 93 % |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| IP Rating | IP55 |
| Shaft Diameter | 1.63 in |
| Enclosure | XPFC |
| Voltage | 230 V, 380 V, 460 V |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Frequency [Max] | 60 Hz |
| Weight | 366.0 LB |
| EAN or UPC | 781568908129 |

