- XPFC Enclosure
- 20 hp
- 50 Hz Frequency
- 286TY Frame
| Voltage | 230 V, 380 V, 460 V |
| Efficiency | 91.7% |
| Service Factor | 1 |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Frame Material | Iron |
| Frequency [Max] | 60 Hz |
| Phase | Three Phase |
| Frequency | 50 Hz |
| Duty Cycle | Continuous |
| Synchronous | 1200 rpm |
| Mount Type | F1 |
| Multispeed | Single Speed |
| End Plate | Standard |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Frame Size | 286TY |
| Rated Efficiency | 91.7 % |
| Standard | CSA EEV, UL, NEMA |
| Speed | 1180 rpm/980 rpm |
| Power Factor | 78 |
| Ambient Temperature | 104 °F |
| IP Rating | IP55 |
| Speed [Max] | 1800 |
| Insulation Class | F |
| Overall Length | 28.74 in |
| Full Load Current | 50/25/46/23 |
| Poles | 6 |
| Enclosure | XPFC |
| Shaft Diameter | 1.88 in |
| Type | AC Motor |
| HP | 20 |
| Shaft Dia. | 1.875 in |
| NEMA Design | B |
| Weight | 475.0 LB |
| EAN or UPC | 781568913222 |

