- XPFC Enclosure
- 50 hp
- 50 Hz Frequency
- 326TY Frame
| Service Factor | 1 |
| Shaft Rotation | Reversible |
| Efficiency | 94.5% |
| Standard | CSA EEV, UL, NEMA |
| Rated Efficiency | 94.5 % |
| Mount Type | F1 |
| Speed | 1775 rpm/1475 rpm |
| Phase | Three Phase |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Speed [Max] | 2700 |
| Frequency | 50 Hz |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Frame Size | 326TY |
| Base | Rigid |
| Enclosure | XPFC |
| Conduit Box Material | Cast Iron |
| Shaft Diameter | 2.13 in |
| Insulation Class | F |
| IP Rating | IP55 |
| Frequency [Max] | 60 Hz |
| Power Factor | 84 |
| NEMA Design | A |
| Shaft Dia. | 2.125 in |
| Voltage | 190 V, 230 V, 380 V |
| Poles | 4 |
| Full Load Current | 118/59/114/57 |
| Type | AC Motor |
| Overall Length | 32.24 in |
| Inverter Duty | Inverter Duty |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| HP | 50 |
| Synchronous | 1800 rpm |
| Weight | 790.0 LB |
| EAN or UPC | 781568907962 |

