- Three Phase
- 1800 rpm Speed Rating
- 230/460 Voltage Rating
- TEFC Enclosure Type
applications
- Fans
- Pumps
- Blowers
- Conveyors
- Compressors
- Industrial machines
- Other general purpose applications
features
- 60 Hz design
- Suitable for inverter use per NEMA MG1 Part 31.4.4.2
- Designed for longevity with a 4 year warranty
- Cooler operation for longer lifespan
| Mounting Orientation | Horizontal |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Synchronous | 1800 rpm |
| Frame | 145TC |
| Starting Type | Direct on Line |
| No. of Phases | Three Phase |
| Base Type | B |
| Poles | 4 |
| Motor Base Type | Rigid |
| No. of Poles | 4 |
| Power Rating | 1 hp |
| Speed Rating | 1800 rpm |
| Voltage Rating | 230/460 V |
| HP | 1 |
| Insulation Class | F |
| Current Rating | 1.2/2.6 A |
| Service Factor | 1 |
| Voltage | 208-230/460 |
| Frequency | 60 |
| Duty Type | Continuous |
| Full Load Amps | 1.6 |
| Motor Application | General Purpose |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 in |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Standard | CSA, UR |
| Base | Rigid |
| Mounting | C-Face - Foot Mounted |
| RPM | 1800 |
| Overall Length | 12.29 in |
| Frame Size | 143TC |
| C Dimension | 12.29 |
| No. of Speeds | Single Speed |
| Inverter Duty | Inverter Ready |
| Full Load Current | 2.6/1.2 |
| Type | AC Motor |
| Full Load Efficiency | 85.5 |
| Duty Cycle | Continuous |
| Power Factor | 89 |
| Mount Type | F3 |
| Conduit Box Material | Steel |
| Rated Efficiency | 85.5 % |
| Frame Material | Steel |
| Mounting Position | F3 |
| End Plate | C-Face |
| Weight | 37.0 LB |
| EAN or UPC | 781568495704 |

