- TENV Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
| Shaft Dia. | 0.625 in |
| Efficiency | 74% |
| Overall Length | 11.09 in |
| End Plate | C-Face |
| Base | Rigid |
| Enclosure | TENV |
| Synchronous | 3600 rpm |
| Power Factor | 80 |
| Standard | CSA, UR, NEMA |
| NEMA Design | B |
| Phase | Three Phase |
| Full Load Current | 1.2 A-1.1 A/0.55 A |
| Speed | 3450 rpm |
| Frame Size | 56C |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Frame Material | Stainless Steel |
| HP | 1/3 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| Poles | 2 |
| Insulation Class | F |
| Weight | 33.0 LB |
| EAN or UPC | 781568727690 |

