- TENV Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| RPM | 1,800 rpm |
| Frame Size | 56C |
| Brake Feature | No |
| Insulation Class | F |
| Motor Application | Food & Bev |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| Design | B |
| Rated Efficiency | 75.5 % |
| Inverter Duty | Inverter Duty |
| Full Load Pf | 61 |
| Shaft Grounding | No |
| Full Load Amps | 1.3/0.65 |
| Frame | 56C |
| Speed | 1755 rpm |
| Shaft Dia. | 0.625 in |
| Voltage Rating | 208-230/460 |
| Type | AC Motor |
| Overall Length | 11.09 in |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Enclosure | TENV |
| Power Factor | 49 |
| Drive End Bearing | 6205 |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, NEMA |
| Multispeed | Single Speed |
| Frame Material | Stainless Steel |
| Duty Cycle | Continuous |
| Voltage | 208 V, 230 V, 460 V |
| Service Factor | 1.25 |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Mount Type | F1 |
| Full Load Efficiency | 75.5 % |
| Conduit Box Material | Steel |
| HP | 1/3 |
| Washdown Duty | Yes |
| Hz | 60 Hz |
| Shaft Diameter | 0.63 in |
| Full Load Current | 1.5-1.7/0.85 |
| Mounting | C-Face - With Base |
| Open End Bearing | 6203 |
| Efficiency | 75.5% |
| Insulation | F |
| Weight | 33.0 LB |
| EAN or UPC | 781568727454 |
-
IP56


