- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Shaft Dia. | 0.625 in |
| Multispeed | Single Speed |
| Standard | CSA, UR, NEMA |
| Enclosure | TENV |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Rated Efficiency | 78.5 % |
| Frequency | 60 Hz |
| Service Factor | 1.25 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Shaft Grounding | No |
| Voltage | 575 V |
| Efficiency | 78.5% |
| NEMA Design | B |
| Inverter Duty | Inverter Ready |
| Speed | 1165 rpm |
| Synchronous | 1200 rpm |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Full Load Current | 2/1 |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.63 in |
| Frame Material | Stainless Steel |
| Poles | 6 |
| Frame Size | 56C |
| Power Factor | 57 |
| Overall Length | 12.06 in |
| Base | Rigid |
| Type | AC Motor |
| HP | 1/2 |
| Weight | 38.0 LB |
| EAN or UPC | 781568603987 |

