- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Service Factor | 1.25 |
| Efficiency | 80% |
| Overall Length | 11.06 in |
| Frame Material | Stainless Steel |
| Insulation Class | F |
| Speed | 3450 rpm |
| Conduit Box Material | Steel |
| Voltage | 208 V, 230 V, 460 V |
| End Plate | C-Face |
| Shaft Dia. | 0.625 in |
| Phase | Three Phase |
| Enclosure | TENV |
| Shaft Rotation | Reversible |
| HP | 3/4 |
| Base | Rigid |
| Standard | CSA, UR, NEMA |
| Mount Type | F-1 |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Poles | 2 |
| Frequency | 60 Hz |
| Full Load Current | 2.3-2.2 A/1.1 A |
| Power Factor | 80 |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Frame Size | 56C |
| NEMA Design | B |
| Weight | 36.0 LB |
| EAN or UPC | 781568520376 |

