- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
| Frequency | 60 Hz |
| Frame Size | 256T |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.63 in |
| Base | Rigid |
| Standard | CSA, UR, NEMA |
| Insulation Class | F |
| Full Load Current | 23.6/9.3 |
| Efficiency | 91% |
| Speed | 1760 rpm/875 rpm |
| Service Factor | 1.15 |
| Poles | 4, 8 |
| HP | 20 |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Voltage | 460 V |
| Rated Efficiency | 91 % |
| Conduit Box Material | Cast Iron |
| Overall Length | 24.78 in |
| Synchronous | 1800/900 rpm |
| NEMA Design | B |
| End Plate | Standard |
| Phase | Three Phase |
| Frame Material | Iron |
| Shaft Dia. | 1.625 in |
| Multispeed | 2S-1W-VT |
| Weight | 299.0 LB |
| EAN or UPC | 781568457337 |

