- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
| Frame Material | Iron |
| Overall Length | 30.28 in |
| Voltage | 460 V |
| Rated Efficiency | 92.4 % |
| Base | Rigid |
| Frequency | 60 Hz |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Phase | Three Phase |
| Synchronous | 1800/900 rpm |
| Speed | 1760 rpm/870 rpm |
| Shaft Dia. | 2.125 in |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Frame Size | 324T |
| Type | AC Motor |
| Poles | 4, 8 |
| Efficiency | 92.4% |
| HP | 40 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| Conduit Box Material | Cast Iron |
| Multispeed | 2S-1W-VT |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Full Load Current | 48/18.6 |
| Shaft Diameter | 2.13 in |
| Weight | 619.0 LB |
| EAN or UPC | 781568457375 |

