- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
| Enclosure | TEFC |
| Frame Material | Iron |
| Frame Size | 364T |
| Poles | 4, 8 |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Multispeed | 2S-1W-VT |
| Shaft Dia. | 2.375 in |
| Speed | 900 rpm |
| Voltage | 460 V |
| Type | AC Motor |
| Efficiency | 93% |
| NEMA Design | B |
| Base | Rigid |
| Overall Length | 33.44 in |
| Shaft Diameter | 2.38 in |
| Inverter Duty | Inverter Ready |
| Standard | CCSA US, NEMA, NEMA |
| Mount Type | F1 |
| Rated Efficiency | 93 % |
| End Plate | Standard |
| Synchronous | 1800/900 rpm |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| HP | 60 |
| Shaft Grounding | No |
| Weight | 836.0 LB |
| EAN or UPC | 781568457528 |

