- TEAO Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254T Frame
| Insulation Class | F |
| Frequency | 60 Hz |
| NEMA Design | A |
| Frame Size | 254T |
| Type | AC Motor |
| Base | Rigid |
| Shaft Diameter | 1.63 in |
| Speed | 1160 rpm |
| Service Factor | 1.15 |
| Efficiency | 89.5% |
| Voltage | 460 V |
| Mount Type | F1 |
| Synchronous | 1200 rpm |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Enclosure | TEAO |
| Shaft Dia. | 1.625 in |
| End Plate | Standard |
| Frame Material | Iron |
| Full Load Current | 24-21.8/10.9 |
| Conduit Box Material | Cast Iron |
| Multispeed | Single Speed |
| Power Factor | 72 |
| HP | 7 1/2 |
| Standard | CSA, UR, NEMA |
| Poles | 6 |
| Overall Length | 22.16 in |
| Rated Efficiency | 89.5 % |
| Shaft Rotation | Reversible |
| Weight | 179.0 LB |
| EAN or UPC | 781568408186 |

