- TEAO Enclosure
- 30 hp
- 60 Hz Frequency
- 286T Frame
applications
- For use in the airstream on cooling towers
- Designed for wet, high humidity environments
features
- Stainless steel nameplates
- Corrosion-resistant epoxy finish
- Corrosion-resistant hardware
- Moisture-resistant copper windings
- Class F insulation
- Double sealed bearings filled with moisture-resistant grease
- Inpro/Seal® labyrinth bearing isolator
- Double dipped and baked
| Frame Material | Iron |
| Efficiency | 92.4% |
| Full Load Efficiency | 92.4 % |
| Design | B |
| HP | 30 |
| Voltage | 230 V, 460 V |
| Frame | 286T |
| Rated Efficiency | 92.4 % |
| End Plate | Standard |
| Mounting Style | F-1 |
| Synchronous | 1800 rpm |
| RPM | 1800 rpm |
| Ambient Temperature | 104 °F |
| Frame Size | 286T |
| C Dimension | 25.78 in |
| Phase | Three Phase |
| Base | Rigid |
| Full Load Current | 72/36 |
| Duty Cycle | Continuous |
| Overall Length | 25.87 in |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Reversible |
| Mult. Sym. | L1 |
| Service Factor | 1.15 |
| Rotation | R |
| Washdown Duty | No |
| Enclosure | TEAO |
| Useable at 208V | Yes |
| Mounting | Rigid Base |
| Speed | 1760 rpm |
| Full Load rpm | 1760 rpm |
| Mount Type | F1 |
| Standard | CSA, UR, NEMA |
| NEMA Design | B |
| Full Load Amps | 36 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Voltage Rating | 460, 230 |
| Frequency | 60 Hz |
| Brake Feature | No |
| Shaft Grounding | No |
| Open End Bearing | 6208 |
| BALD Family Names | HVAC Duty |
| Poles | 4 |
| Shaft Diameter | 1.88 in |
| Hz | 60 Hz |
| Shaft Dia. | 1.875 in |
| Product Line | RG |
| Power Factor | 84 |
| Conduit Box Material | Cast Iron |
| VoltCode | E1 |
| Drive End Bearing | 6311 |
| Multispeed | Single Speed |
| Insulation Class | F |
| Motor Application | Cooling Tower |
| Full Load Pf | 84 |
| Type | 0964M |
| Weight | 406.0 LB |
| EAN or UPC | 781568600672 |

