- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Base | Rigid |
| Type | AC Motor |
| Frequency | 60 Hz |
| Frame Material | Steel |
| Phase | Three Phase |
| Shaft Dia. | 0.625 in |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Efficiency | 77% |
| Full Load Current | 2.42/1.21 |
| NEMA Design | B |
| Speed | 1735 rpm |
| Shaft Grounding | No |
| Overall Length | 12.23 in |
| Conduit Box Material | Steel |
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| HP | 3/4 |
| Insulation Class | F |
| Poles | 4 |
| Inverter Duty | Inverter Duty |
| Rated Efficiency | 82.5 % |
| Mount Type | F3 |
| Multispeed | Single Speed |
| Power Factor | 74 |
| Service Factor | 1.15 |
| End Plate | C-Face |
| Frame Size | 56C |
| Shaft Diameter | 0.88 in |
| Weight | 31.0 LB |
| EAN or UPC | 781568502433 |

