- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
features
- Moisture sealant on select areas
- Neoprene gaskets
- Double-sealed bearings
- Forsheda® v-ring slinger
- Stainless steel shaft
- White epoxy, corrosion resistant finish
- Class F insulation
- Food processing
- Any application where motor receives washdown on a regular basis
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| VoltCode | B1 |
| Efficiency | 70% |
| Full Load Current | 10/5 |
| Brake Feature | No |
| Speed | 1750 rpm |
| Power Factor | 69 |
| Base | Rigid |
| Full Load Amps | 5.5 |
| Motor Shaft Length | 1 7/8 in |
| Full Load Pf | 64 |
| Mount Type | F1 |
| C Dimension | 13 1/4 in |
| Voltage | 115 V, 230 V |
| Hz | 60 Hz |
| Mult. Sym. | K |
| RefPicture | CWDL |
| Overall Length | 13.22 in |
| Mounting Style | F-1 |
| End Plate | C-Face |
| Insulation Class | F |
| Type | 3520L |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| RPM | 1,800 rpm |
| Voltage Rating | 115/230 |
| Mounting | C-Face - With Base |
| NEMA Design | N |
| Drive End Bearing | 6205 |
| Rated Efficiency | 70 % |
| Shaft Diameter | 0.63 in |
| Full Load rpm | 1725 rpm |
| Useable at 208V | Yes |
| Frame Size | 56C |
| Washdown Duty | Yes |
| Frequency | 60 Hz |
| Efficiency Group | Standard Efficient |
| Phase | Single Phase |
| Rotation | R |
| Motor Application | Washdown Duty |
| Motor Shaft Size | 5/8 in |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| HP | 3/4 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Duty Cycle | Continuous |
| Full Load Efficiency | 68 % |
| Open End Bearing | 6203 |
| Frame | 56C |
| Standard | CSA, UR, NEMA |
| Shaft Dia. | 0.625 in |
| Service Factor | 1.25 |
| Design | N |
| Shaft Grounding | No |
| Substitute Motor | CWDL3510 |
| Product Line | RG |
| Weight | 36.0 LB |
| EAN or UPC | 781568108369 |

