- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Enclosure | TENV |
| VoltCode | E1 |
| Standard | CSA, UR, NEMA |
| Rated Efficiency | 81.5 % |
| Brake Feature | No |
| Shaft Rotation | Reversible |
| Mounting | C-Face - With Base |
| Motor Shaft Length | 1 7/8 in |
| Type | 3516M |
| Rotation | R |
| Phase | Three Phase |
| Washdown Duty | Yes |
| Drive End Bearing | 6205 |
| Full Load Efficiency | 75.5 % |
| Useable at 208V | Yes |
| Motor Shaft Size | 5/8 in |
| Mult. Sym. | K |
| NEMA Design | B |
| Full Load Current | 2.02/1.01 |
| Shaft Dia. | 0.625 in |
| Shaft Diameter | 0.63 in |
| Hz | 60 Hz |
| Overall Length | 11.06 in |
| Shaft Grounding | No |
| Mount Type | F1 |
| Voltage Rating | 230/460 |
| Insulation Class | F |
| Power Factor | 63 |
| Duty Cycle | Continuous |
| Full Load Amps | 0.8 |
| Motor Application | Washdown Duty |
| Inverter Duty | Inverter Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage | 208 V, 230 V, 460 V |
| Synchronous | 1800 rpm |
| Conduit Box Material | Steel |
| Frame | 56C |
| Frame Size | 56C |
| Frame Material | Steel |
| Full Load Pf | 83 |
| Mounting Style | F-1 |
| Design | B |
| Multispeed | Single Speed |
| RPM | 1,800 rpm |
| C Dimension | 11.06 in |
| Open End Bearing | 6203 |
| Product Line | RG |
| Full Load rpm | 1725 rpm |
| Base | Rigid |
| Poles | 4 |
| Speed | 1770 rpm |
| Efficiency | 78.2% |
| Ambient Temperature | 104 °F |
| RefPicture | CWDM |
| Service Factor | 1.25 |
| Frequency | 60 Hz |
| HP | 1/2 |
| End Plate | C-Face |
| Efficiency Group | Standard Efficient |
| Substitute Motor | CWDM3542 |
| Weight | 28.0 LB |
| EAN or UPC | 781568108529 |
| NSN Number | 4730-00-430-3221 |
-
IP55


