- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
applications
- Food processing
- Where motor is regularly exposed to high pressure washdown
features
- Moisture sealant on bolt heads, between frame and endplate
- Neoprene gaskets
- Double-sealed bearings
- Forsheda® v-ring slinger
- Stainless steel shaft
- Electrostatically applied epoxy finish
- Class F insulation
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rotation | R |
| Full Load Current | 2/1 |
| Washdown Duty | Yes |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Full Load Amps | 1 |
| Type | 3524M |
| Insulation Class | F |
| Design | B |
| Efficiency | 78.5% |
| End Plate | C-Face |
| Shaft Rotation | Reversible |
| Mult. Sym. | K |
| Inverter Duty | Inverter Ready |
| Efficiency Group | Standard Efficient |
| Shaft Dia. | 0.625 in |
| Shaft Diameter | 0.63 in |
| Full Load Efficiency | N/A |
| Mounting Style | F-1 |
| Rated Efficiency | 77 % |
| Useable at 208V | Yes |
| Phase | Three Phase |
| Frame Material | Steel |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame Size | 56C |
| C Dimension | 12.07 in |
| Ambient Temperature | 104 °F |
| Full Load Pf | 0 |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Frame | 56C |
| Product Line | RG |
| Standard | CSA, UR, NEMA |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 1 7/8 in |
| Duty Cycle | Continuous |
| Brake Feature | No |
| Conduit Box Material | Steel |
| Mounting | C-Face - With Base |
| Open End Bearing | 6203 |
| Voltage | 208 V, 230 V, 460 V |
| HP | 1/2 |
| Synchronous | 1200 rpm |
| Power Factor | 57 |
| Speed | 1165 rpm |
| VoltCode | E1 |
| Full Load rpm | 1140 rpm |
| Base | Rigid |
| Enclosure | TENV |
| Mount Type | F1 |
| Voltage Rating | 460, 230 |
| BALD Family Names | Washdown Duty, C-Face |
| Service Factor | 1.25 |
| Poles | 6 |
| Overall Length | 12.06 in |
| RefPicture | CWDM |
| RPM | 1200 rpm |
| Drive End Bearing | 6205 |
| NEMA Design | B |
| Motor Application | Washdown Duty |
| Weight | 37.0 LB |
| EAN or UPC | 781568218389 |

