- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56H Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Base | Rigid |
| Type | AC Motor |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 0.625 in |
| RPM | 1,800 rpm |
| Insulation Class | F |
| Poles | 4 |
| Shaft Rotation | Reversible |
| HP | 3/4 |
| Shaft Diameter | 0.63 in |
| Synchronous | 1800 rpm |
| Enclosure | TENV |
| Rated Efficiency | 82.5 % |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Service Factor | 1 |
| Rotation | Reversible |
| Efficiency Group | Standard Efficient |
| Shaft Grounding | No |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Voltage Rating | 230/460 |
| Mounting | C-Face - With Base |
| Full Load Current | 2.4/1.2 |
| Overall Length | 11.91 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage | 575 V |
| Frame Size | 56H |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Power Factor | 74 |
| Standard | CSA, UR, NEMA |
| Speed | 1765 rpm |
| NEMA Design | B |
| Frame | 56HC |
| Efficiency | 82.5% |
| Weight | 30.0 LB |
| EAN or UPC | 781568931479 |
-
IP55


