- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 143TC Frame
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Base | Rigid |
| Mount Type | F3 |
| Insulation Class | H |
| Enclosure | TEFC |
| Shaft Diameter | 0.88 in |
| Efficiency | 81.5% |
| Type | AC Motor |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 81.5 % |
| Multispeed | Single Speed |
| End Plate | C-Face |
| Service Factor | 1 |
| Voltage | 208 V, 230 V, 460 V |
| Frame Size | 143TC |
| Conduit Box Material | Steel |
| Poles | 4 |
| Shaft Dia. | 0.875 in |
| HP | 3 |
| Duty Cycle | Continuous |
| Overall Length | 15.54 in |
| Speed | 1645 rpm |
| Frame Material | Steel |
| Full Load Current | 8.6/4.3 |
| Power Factor | 80 |
| Standard | CSA, UR, NEMA |
| Synchronous | 1800 rpm |
| NEMA Design | D |
| Weight | 59.0 LB |
| EAN or UPC | 781568519707 |

