Skip to content Skip to navigation menu
1 hp 56C Frame Single Phase AC Motor

CXL05142A

1 hp 56C Frame Single Phase AC Motor
Item #118599864
  • XPFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56C Frame
1 hp 56C Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56C Frame
Conduit Box Material Steel
Frequency 60 Hz
Duty Cycle Continuous
Frame Size 56C
Ambient Temperature 104 °F
Poles 4
Overall Length 15.17 in
Power Factor 68
Type AC Motor
Insulation Class B
Shaft Diameter 0.63 in
Synchronous 1800 rpm
Service Factor 1
Standard CSA, UL, NEMA
Shaft Rotation Reversible
Efficiency 67%
Enclosure XPFC
Base Rigid
Voltage 110 V, 220 V
Shaft Grounding No
Rated Efficiency 67 %
Shaft Dia. 0.625 in
Frame Material Steel
Phase Single Phase
NEMA Design L
HP 1
Speed 1725 rpm
Mount Type F1
End Plate C-Face
Multispeed Single Speed
Full Load Current 12.4/6.2
Weight 48.0 LB
EAN or UPC 781568970126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison